Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Aggressive Adhesive Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011998 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.25 x 1 in.
1.5 x 0.5 in.
1.5 x 1 in.
1.5 x 1.5 in.
2.5 x 1 in.
3.15 x 1.938 in.
4 x 1 in.
4 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
19.05 mm
25.4 mm
31.75 mm
38.1 mm
63.5 mm
80 mm
101.6 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) For Use With (Equipment) Height (Metric)
17-011-998 4 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 101.6 mm
17-012-006 0.75 x 0.5 in. M710, BMP71 19.05 mm
17-012-001 0.75 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm
17-012-012 0.75 x 1 in. M710, BMP71 19.05 mm
17-011-997 1 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm
17-012-002 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm
17-012-007 1 x 1 in. M710, BMP71 25.4 mm
17-012-014 1.5 x 0.5 in. M710, BMP71 38.1 mm
17-011-999 1.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-012-005 1.5 x 1 in. M710, BMP71 38.1 mm
17-012-000 1.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-012-010 1.5 x 1.5 in. M710, BMP71 38.1 mm
17-011-995 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 38.1 mm
17-012-013 1.25 x 1 in. M710, BMP71 31.75 mm
17-012-004 1 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm
17-012-003 2.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 63.5 mm
17-012-008 2.5 x 1 in. M710, BMP71 63.5 mm
17-012-009 3.15 x 1.938 in. M710, BMP71 80 mm
17-011-996 4 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 101.6 mm
17-012-011 4 x 1.5 in. M710, BMP71 101.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Catalog No. 17-011-998 Supplier Brady™ Supplier No. M623417
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

High-adhesion Self-laminating Vinyl Wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.

  • Dependable, long-term adhesion to small diameter wires
  • Will stay adhered in even the most humid environments
  • Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
  • Features a white printable area and a clear overlaminating area that protects the print
  • Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID
  • Made of B-417 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.107 mm
Dimensions (LxW) 4 x 1 in.
Length (English) 4 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 1 in.
Height (Metric) 101.6 mm
Height (Metric) Printable Area 25.4 mm
Alternate Part Number M6-23-417
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.