Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Catalog No. 17012123 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
White, Transparent
Dimensions (LxW):
0.5 x 2.2 in.
0.6 x 1.8 in.
12.70 mm (W) x 7.62 m (L)
25.40 mm (W) x 7.62 m (L)
28.58 mm (W) x 12.70 mm (H)
28.58 mm (W) x 9.53 mm (H)
31.75 mm (W) x 7.62 m (L)
41.91 mm (W) x 12.70 mm (H)
44.45 mm (W) x 12.70 mm (H)
44.45 mm (W) x 25.40 mm (H)
57.15 mm (W) x 38.10 mm (H)
66.68 mm (W) x 15.24 mm (H)
66.68 mm (W) x 25.40 mm (H)
9.53 mm (W) x 7.62 m (L)
95.25 mm (W) x 38.10 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (LxW) For Use With (Equipment) Format
17-012-123 White, Transparent 0.5 x 2.2 in. BMP41, BMP51, M511 Die-cut
17-012-248 White, Transparent 28.58 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-264 White, Transparent 28.58 mm (W) x 12.70 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-226 White, Transparent 41.91 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-326 White, Transparent 44.45 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-246 White, Transparent 0.6 x 1.8 in. BMP41, BMP51, M511 Die-cut
17-012-308 White, Transparent 66.68 mm (W) x 15.24 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut
17-012-178 White, Transparent 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-266 White, Transparent 66.68 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-255 White, Transparent 57.15 mm (W) x 38.10 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-306 White, Transparent 95.25 mm (W) x 38.10 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-309 White 9.53 mm (W) x 7.62 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous
17-012-287 White 12.70 mm (W) x 7.62 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous
17-012-116 White 25.40 mm (W) x 7.62 m (L) BMP51;BMP53;M511;M510 Continuous
17-012-207 White 31.75 mm (W) x 7.62 m (L) BMP51;BMP53;M511;M510 Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 17-012-123 Supplier Brady™ Supplier No. M474461
Only null left
Add to Cart
Add to Cart

Securely label lab tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady™ portable label printer.

  • Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
  • Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
  • Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
  • Made with a clear overlaminate that protects the print and maintains content visibility

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS Compliant to 2011/65/EU (Pass 2015/863)
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory Labeling
For Use With (Equipment) BMP41, BMP51, M511
Quantity 140 Labels/Cartridge
Temperature Range (English) -321°F to +230°F
Thickness (English) 0.0019 in.
Dimensions (LxW) 0.5 x 2.2 in.
Length (English) 0.5 in.
Width (English) 2.2 in.
Width (Metric) 5.6 cm
Height (English) Printable Area 0.5 in.
Alternate Part Number M4-74-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.