Learn More
Description
- Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws and slides
- Able to withstand extreme temperatures from -196°C to 130°C (-320°F to 266°F), immersion in liquid nitrogen and autoclave use
- Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
- Made with a clear overlaminate that protects the print and maintains content visibility
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | 2011/65/EU, 2015/863 |
| Color | White |
| Format | Continuous |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Application) | Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Laboratory labelling |
| For Use With (Equipment) | BMP51;BMP53;M511;M510 |
| Min. Operating Temperature (Metric) | -196°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.