Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Cryogenic Polyester Laboratory Labels for M6/M7 Printers

Catalog No. 17011871 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Clear, White
White
Yellow, Clear
Dimensions (LxW):
0.187 x 1.5 in.
0.375 x 1.125 in.
0.375 x 1.8 in.
0.5 x 1.125 in.
0.5 x 1.65 in.
0.5 x 1.8 in.
0.5 x 2.2 in.
0.6 x 1.625 in.
0.6 x 1.8 in.
0.75 x 3.75 in.
1 x 1.75 in.
1 x 2.625 in.
1.5 x 2.5 in.
1.5 x 3.5 in.
2.625 x 0.6 in.
50 ft. x 0.375 in.
50 ft. x 0.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
Format:
Continuous
Die-cut
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (LxW) For Use With (Equipment) Format
17-011-871 Clear, White 1 x 2.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-541 Clear, White 0.187 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-873 Clear, White 0.375 x 1.125 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-864 Clear, White 0.375 x 1.8 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-872 Clear, White 0.5 x 1.125 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-885 Clear, White 0.5 x 1.65 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-863 Clear, White 0.5 x 1.8 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-868 Clear, White 0.5 x 2.2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-884 Clear, White 0.6 x 1.8 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-872 Clear, White 0.6 x 1.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-986 Clear, White 0.75 x 3.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-855 Clear, White 1 x 2.625 in. M610, M710, M611, BMP61, BMP71 Die-cut
17-011-982 Yellow, Clear 1 x 2.625 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-886 Clear, White 1 x 1.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-746 Clear, White 1.5 x 2.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-983 Clear, White 1.5 x 3.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-011-881 Clear, White 2.625 x 0.6 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut
17-004-715 White 50 ft. x 0.375 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Continuous
17-004-719 White 50 ft. x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Catalog No. 17-011-871 Supplier Brady™ Supplier No. M675461
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for lab applications, these ultra-thin, self-laminating labels protect text on vials, tubes, straws and slides. Use in liquid nitrogen and autoclave applications.

  • Performs well in liquid nitrogen and autoclave environments; temperature ranges from -196°C to 130°C (-320°F to 266°F)
  • Resists exposure to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% clorox solution
  • White printable zone on clear polyester with black printing
  • RoHS compliant to 2011/65/EU (Pass 2015/863)
  • Made of B-461 polyester material

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (LxW) 1 x 2.625 in.
Length (English) 1 in.
Width (English) 2.625 in.
Width (Metric) 66.68 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 1 in.
Height (Metric) 25.4 mm
Height (Metric) Printable Area 25.4 mm
Alternate Part Number M6-75-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.