Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Laminating Rotating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Catalog No. p-7250909 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
1.2 x 1 in.
1.75 x 0.5 in.
1.75 x 1 in.
2.75 x 0.5 in.
2.75 x 1 in.
3.125 x 1 in.
3.125 x 1.5 in.
Height (Metric):
30.48 mm
44.45 mm
69.85 mm
79.38 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW) Height (Metric)
17-004-907 1.2 x 1 in. 30.48 mm
17-004-903 1.75 x 0.5 in. 44.45 mm
17-004-902 1.75 x 1 in. 44.45 mm
17-004-904 2.75 x 0.5 in. 69.85 mm
17-004-905 2.75 x 1 in. 69.85 mm
17-004-906 3.125 x 1 in. 79.38 mm
17-004-908 3.125 x 1.5 in. 79.38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-004-907 Supplier Brady™ Supplier No. M6211427RO
Only null left
Add to Cart
Add to Cart

Identify your wires from any angle with Rotating Vinyl Wire Labels. Simply print your labels and then peel, fold and wrap – they’ll rotate freely for easy ID on even closed network connections.

  • Rotates so you can identify your labels from any angle
  • Simply wrap and apply--there's no adhesive residue or label parts to cling to your wires
  • Spins freely without anchors so these labels won't damage your Cat 5 / 6 and fiber optic cables
  • Made of B-427 vinyl

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 1.2 x 1 in.
Length (English) 1.2 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Width (Metric) Printable Area 25.4 mm
Height (English) Printable Area 0.5 in.
Height (Metric) 30.48 mm
Height (Metric) Printable Area 12.7 mm
Alternate Part Number M6-211-427-RO
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.