Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Laminating Vinyl Wrap Around Labels 2500/Roll

Catalog No. 19221720 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Gray
Green
Orange
Pink
Purple
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-221-720 Red
19-221-667 Green
19-221-622 Gray
19-221-439 Orange
19-221-688 Pink
19-221-393 Purple
19-221-587 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-221-720 Supplier Brady™ Supplier No. WRAP10417RD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secure your wire identification with high-performance material and extra-strong adhesive.

  • Features a white or color printable area and a clear tail that wraps around the the marker and protects the print
  • Extra strength adhesive for standard wire and cable identification and also adhesion in high-humidity conditions, on smaller diameter wires, and on challenging wire jacket materials including Teflon™, silicone, braided and traditional PVC
  • Self-extinguishing material with outstanding resistance to abrasion, handling, oil, water and dirt
  • Select sizes available in 12 colors for TIA-606-B and TIA 598 color coding of data center cabling, network infrastructure, and electrical wires and cables
  • A ribbon is required to print this material. Use Part Number B30-R4300 or B30-R4400-WT.

Specifications

Adhesive Type Permanent Acrylic
Color Red
Finish Matte
Format Label
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 2.25 x 1 in.
Length (English) 2.25 in.
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.