Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Vinyl Wrap Around Labels

Catalog No. p-200009396 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
0.75 x 1 in.
1.25 x 0.5 in.
Temperature Range (English):
-40°F to +194°F
-94°F to +158°F
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Temperature Range (English)
17-377-077 0.75 x 0.5 in. -40°F to +194°F
17-377-070 0.75 x 1 in. -94°F to +158°F
17-377-072 1.25 x 0.5 in. -94°F to +158°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-377-077 Supplier Brady™ Supplier No. BA621427
Only null left
Add to Cart
Add to Cart

Use high performance, self-laminating wrap around labels to easily identify wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.

  • Protect printed text using a self-laminating format
  • Features a white printable zone with translucent overlaminating area
  • Labels are self-extinguishing and resist chemicals, humidity, oil and water
  • Highly conformable with a durable, permanent acrylic adhesive for indoor and outdoor use
  • UL approved
  • Use with Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
  • A ribbon is required to print this material

Specifications

Adhesive Type Permanent Acrylic
Color White, Clear
Finish Matte
Format Die-cut
Material Self-laminating Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) Wraptor A6200
Quantity 7500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 0.75 x 0.5 in.
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (Metric) Printable Area 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.