Learn More
Brady™ Self Laminating Vinyl Wrap Around Labels Roll of 10000 Blue
Shop All Brady Corporation ProductsDescription
- Features a white or color printable area and a clear tail that wraps around the the marker and protects the print
- Extra strength adhesive for standard wire and cable identification and also adhesion in high-humidity conditions, on smaller diameter wires, and on challenging wire jacket materials including Teflon™, silicone, braided and traditional PVC
- Self-extinguishing material with outstanding resistance to abrasion, handling, oil, water and dirt. Select sizes available in 12 colors for TIA-606-B and TIA 598 color coding of data center cabling, network infrastructure, and electrical wires and cables
- A ribbon is required to print this material
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Aqua |
| Finish | Matte |
| Format | Label |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Quantity | 10,000/Roll |
| Dimensions (L x W) | 1.437 x 0.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.