Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers

Catalog No. 17011676 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1.5 x 0.75 in.
4 x 1 in.
4 x 1.5 in.
6 x 1.5 in.
Height (Metric):
19.05 mm
25.4 mm
38.1 mm
101.6 mm
152.4 mm
Shape:
Rectangle
Square
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (Metric) Shape
17-011-676 6 x 1.5 in. 152.4 mm Rectangle
17-011-668 0.75 x 0.5 in. 19.05 mm Rectangle
17-011-670 1 x 0.75 in. 25.4 mm Rectangle
17-011-671 1 x 1 in. 25.4 mm Square
17-011-673 1.5 x 0.75 in. 38.1 mm Rectangle
17-011-672 4 x 1 in. 101.6 mm Rectangle
17-011-675 4 x 1.5 in. 101.6 mm Rectangle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-011-676 Supplier Brady™ Supplier No. BM34427
Add to Cart
Add to Cart

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to 70°C (-40°F to 158°F)
  • Made of B-427 material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710, BMP61, BMP71
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 6 x 1.5 in.
Length (English) 6 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Width (English) Printable Area 1.5 in.
Width (Metric) Printable Area 38.1 mm
Height (English) Printable Area 1.5 in.
Height (Metric) 152.4 mm
Height (Metric) Printable Area 38.1 mm
Alternate Part Number BM-34-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.