Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers

Catalog No. 17011533 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.25 in.
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.5 in.
1 x 1.75 in.
1.25 x 0.5 in.
1.25 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
1.5 x 1.75 in.
1.5 x 2 in.
2.2 x 0.5 in.
2.5 x 1 in.
2.5 x 1.5 in.
2.625 x 1 in.
3.15 x 1.938 in.
3.375 x 1 in.
4 x 1 in.
4 x 1.5 in.
50 ft. x 1.5 in.
6 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Format:
Continuous
Die-cut
Height (Metric):
19.05 mm
25.4 mm
31.75 mm
38.1 mm
55.88 mm
63.5 mm
66.68 mm
80 mm
80.01 mm
85.73 mm
101.6 mm
152.4 mm
50 product options available for selection
Product selection table with 50 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Format Height (Metric)
17-011-533 0.75 x 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 19.05 mm
17-011-696 0.75 x 0.25 in. M710, BMP71 Die-cut 19.05 mm
17-011-664 0.75 x 0.5 in. M710, BMP71 Die-cut 19.05 mm
17-011-741 0.75 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 19.05 mm
17-011-725 0.75 x 1 in. M710, BMP71 Die-cut 19.05 mm
17-011-994 0.75 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 19.05 mm
17-011-654 1 x 0.75 in. M710, BMP71 Die-cut 25.4 mm
17-011-769 1 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm
17-011-637 1.5 x 0.75 in. M710, BMP71 Die-cut 38.1 mm
17-011-817 1.5 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm
17-011-763 1 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm
17-004-831 1 x 0.5 in. M710, BMP71 Die-cut 25.4 mm
17-011-651 1 x 1 in. M710, BMP71 Die-cut 25.4 mm
17-011-774 1 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm
17-011-536 1 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm
17-011-697 1 x 1.5 in. M710, BMP71 Die-cut 25.4 mm
17-011-991 1 x 1.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 25.4 mm
17-011-709 1.5 x 0.25 in. M710, BMP71 Die-cut 38.1 mm
17-011-640 1.5 x 0.5 in. M710, BMP71 Die-cut 38.1 mm
17-011-634 1.5 x 1 in. M710, BMP71 Die-cut 38.1 mm
17-011-628 1.5 x 1.5 in. M710, BMP71 Die-cut 38.1 mm
17-011-724 1.5 x 1.75 in. M710, BMP71 Die-cut 38.1 mm
17-011-698 1.5 x 2 in. M710, BMP71 Die-cut 38.1 mm
17-011-992 1.5 x 1.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm
17-011-695 1.25 x 1 in. M710, BMP71 Die-cut 31.75 mm
17-011-824 1.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm
17-011-832 1.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm
17-011-601 1.5 x 0.25 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm
17-011-807 1.5 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm
17-011-531 1.25 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 31.75 mm
17-011-532 1.25 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 31.75 mm
17-011-539 1.5 x 2 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 38.1 mm
17-011-980 2.2 x 0.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 55.88 mm
17-011-981 2.625 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 66.68 mm
17-011-788 2.5 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 63.5 mm
17-011-547 2.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 63.5 mm
17-011-646 2.5 x 1 in. M710, BMP71 Die-cut 63.5 mm
17-011-721 3.15 x 1.938 in. M710, BMP71 Die-cut 80 mm
17-011-623 3.375 x 1 in. M710, BMP71 Die-cut 85.73 mm
17-011-977 3.15 x 1.938 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 80.01 mm
17-011-860 3.375 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 85.73 mm
17-011-542 4 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 101.6 mm
17-011-794 4 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 101.6 mm
17-011-834 4 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 101.6 mm
17-011-699 4 x 1.5 in. M710, BMP71 Die-cut 101.6 mm
17-011-627 4 x 1.5 in. M710, BMP71 Die-cut 101.6 mm
17-011-642 4 x 1 in. M710, BMP71 Die-cut 101.6 mm
17-011-625 6 x 1.5 in. M710, BMP71 Die-cut 152.4 mm
17-004-914 6 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Die-cut 152.4 mm
17-011-435 50 ft. x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Continuous 38.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 50 options available.
50 options
Catalog No. 17-011-533 Supplier Brady™ Supplier No. M610427
Only null left
Add to Cart
Add to Cart

Self-laminating vinyl material is ideal for wire and cable identification. Designed with a clear protective layer to cover the printed text, B-427 material provides superb protection from abrasion, dirt, oils, solvents, water and excess handling.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Service temperature of -40°C to +70°C (-40°F to +158°F)
  • Made of B-427 vinyl material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color Clear, White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 750 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 0.75 x 0.25 in.
Length (English) 0.75 in.
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Width (English) Printable Area 0.25 in.
Width (Metric) Printable Area 6.35 mm
Height (English) Printable Area 0.375 in.
Height (Metric) 19.05 mm
Height (Metric) Printable Area 9.53 mm
Alternate Part Number M6-10-427
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.