Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Brady™ Self-laminating White Vinyl Wrap Around Wire and Cable Label Tape for M6/M7 Printers
Catalog No. 17011536 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.25 in.
0.75 x 0.5 in.
0.75 x 1 in.
1 x 0.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.5 in.
1 x 1.75 in.
1.25 x 0.5 in.
1.25 x 1 in.
1.5 x 0.25 in.
1.5 x 0.5 in.
1.5 x 0.75 in.
1.5 x 1 in.
1.5 x 1.5 in.
1.5 x 1.75 in.
1.5 x 2 in.
2.2 x 0.5 in.
2.5 x 1 in.
2.5 x 1.5 in.
2.625 x 1 in.
3.15 x 1.938 in.
3.375 x 1 in.
4 x 1 in.
4 x 1.5 in.
50 ft. x 1.5 in.
6 x 1.5 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Format:
Continuous
Die-cut
Height (Metric):
19.05 mm
25.4 mm
31.75 mm
38.1 mm
55.88 mm
63.5 mm
66.68 mm
80 mm
80.01 mm
85.73 mm
101.6 mm
152.4 mm
50 product options available for selection
| Catalog No. | Dimensions (L x W) | For Use With (Equipment) | Format | Height (Metric) |
|---|---|---|---|---|
| 17-011-536 | 1 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm |
| 17-011-533 | 0.75 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 19.05 mm |
| 17-011-696 | 0.75 x 0.25 in. | M710, BMP71 | Die-cut | 19.05 mm |
| 17-011-664 | 0.75 x 0.5 in. | M710, BMP71 | Die-cut | 19.05 mm |
| 17-011-741 | 0.75 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 19.05 mm |
| 17-011-725 | 0.75 x 1 in. | M710, BMP71 | Die-cut | 19.05 mm |
| 17-011-994 | 0.75 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 19.05 mm |
| 17-011-654 | 1 x 0.75 in. | M710, BMP71 | Die-cut | 25.4 mm |
| 17-011-769 | 1 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm |
| 17-011-637 | 1.5 x 0.75 in. | M710, BMP71 | Die-cut | 38.1 mm |
| 17-011-817 | 1.5 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm |
| 17-011-763 | 1 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm |
| 17-004-831 | 1 x 0.5 in. | M710, BMP71 | Die-cut | 25.4 mm |
| 17-011-651 | 1 x 1 in. | M710, BMP71 | Die-cut | 25.4 mm |
| 17-011-774 | 1 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm |
| 17-011-697 | 1 x 1.5 in. | M710, BMP71 | Die-cut | 25.4 mm |
| 17-011-991 | 1 x 1.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 25.4 mm |
| 17-011-709 | 1.5 x 0.25 in. | M710, BMP71 | Die-cut | 38.1 mm |
| 17-011-640 | 1.5 x 0.5 in. | M710, BMP71 | Die-cut | 38.1 mm |
| 17-011-634 | 1.5 x 1 in. | M710, BMP71 | Die-cut | 38.1 mm |
| 17-011-628 | 1.5 x 1.5 in. | M710, BMP71 | Die-cut | 38.1 mm |
| 17-011-724 | 1.5 x 1.75 in. | M710, BMP71 | Die-cut | 38.1 mm |
| 17-011-698 | 1.5 x 2 in. | M710, BMP71 | Die-cut | 38.1 mm |
| 17-011-992 | 1.5 x 1.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm |
| 17-011-695 | 1.25 x 1 in. | M710, BMP71 | Die-cut | 31.75 mm |
| 17-011-824 | 1.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm |
| 17-011-832 | 1.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm |
| 17-011-601 | 1.5 x 0.25 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm |
| 17-011-807 | 1.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm |
| 17-011-531 | 1.25 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 31.75 mm |
| 17-011-532 | 1.25 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 31.75 mm |
| 17-011-539 | 1.5 x 2 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 38.1 mm |
| 17-011-980 | 2.2 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 55.88 mm |
| 17-011-981 | 2.625 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 66.68 mm |
| 17-011-788 | 2.5 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 63.5 mm |
| 17-011-547 | 2.5 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 63.5 mm |
| 17-011-646 | 2.5 x 1 in. | M710, BMP71 | Die-cut | 63.5 mm |
| 17-011-721 | 3.15 x 1.938 in. | M710, BMP71 | Die-cut | 80 mm |
| 17-011-623 | 3.375 x 1 in. | M710, BMP71 | Die-cut | 85.73 mm |
| 17-011-977 | 3.15 x 1.938 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 80.01 mm |
| 17-011-860 | 3.375 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 85.73 mm |
| 17-011-542 | 4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 101.6 mm |
| 17-011-794 | 4 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 101.6 mm |
| 17-011-834 | 4 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 101.6 mm |
| 17-011-699 | 4 x 1.5 in. | M710, BMP71 | Die-cut | 101.6 mm |
| 17-011-627 | 4 x 1.5 in. | M710, BMP71 | Die-cut | 101.6 mm |
| 17-011-642 | 4 x 1 in. | M710, BMP71 | Die-cut | 101.6 mm |
| 17-011-625 | 6 x 1.5 in. | M710, BMP71 | Die-cut | 152.4 mm |
| 17-004-914 | 6 x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Die-cut | 152.4 mm |
| 17-011-435 | 50 ft. x 1.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | Continuous | 38.1 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 50 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to +70°C (-40°F to +158°F)
- Made of B-427 vinyl material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Clear, White |
| Finish | Matte |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling |
| For Use With (Equipment) | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
| Latex Free | No |
| Quantity | 250 Labels |
| Shape | Rectangle |
| Temperature Range (English) | -94°F to +158°F |
| Temperature Range (Metric) | -70°C to +70°C |
| Thickness (English) | 0.004 in. |
| Thickness (Metric) | 0.102 mm |
| Dimensions (L x W) | 1 x 1.5 in. |
| Length (English) | 1 in. |
| Width (English) | 1.5 in. |
| Width (Metric) | 38.1 mm |
| Width (English) Printable Area | 1.5 in. |
| Width (Metric) Printable Area | 38.1 mm |
| Height (English) Printable Area | 0.375 in. |
| Height (Metric) | 25.4 mm |
| Height (Metric) Printable Area | 9.53 mm |
| Alternate Part Number | M6-104-427 |
| Show More Show Less |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?