Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Self-Propelled Covered Cadaver Carrier
SDP

Catalog No. 21060052 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-060-052 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-060-052 Supplier Mopec Supplier No. 600039SP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-Propelled Covered Cadaver Carrier is engineered to provide stable and dependable transport for heavy-duty mortuary applications. The hydraulic system allows smooth, controlled height adjustment. Designed for reliability, it supports performance in mortuary and pathology settings.

Construction:

  • Includes non-removable tray top welded to cart
  • Raise or lower the cart using the dual sided mounted foot controls
  • Enable fifth wheel steering, neutral, or full brakes with foot controls
  • Self-propelled drive system
  • Removable and adjustable canopy assembly

Materials:

  • 304 Stainless steel carrier top with a No. 4 polish finish
  • Hydraulic Stryker base
  • Canopy frame is made of rounded, lightweight aluminum

Dimensions:

  • 86 in. L X 38 in. W X 23.3 in. to 34.5 in. H (11 in. of elevation)
  • Canopy Frame: 80 in. L X 28 in. W X 14.5 in. H

Capacity:

  • 1,000 lb.

Specifications

Product Type Hydraulic Roller Carrier
Material Stainless Steel (304)
Height (English) 23.3 in. to 34.5 in.
Length (English) 86 in.
Width (English) 38 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.