Learn More
MSC Sanitaire Wide Area Vacuum, 28 inch, 10 Amp, 60 foot Cord
Supplier: MSC 42130096
The Sanitaire SC6093A Wide Area Vacuum is engineered for efficient and rapid cleaning of expansive carpeted areas. With a 28 inch cleaning path and a powerful motor, it significantly reduces cleaning time compared to standard vacuum cleaners. This unit is perfectly suited for large venues such as auditoriums, stadiums, schools, and convention centers.
- 28 inch cleaning path
- Five levels of height adjustment
- Three inch diameter brushroll with Quadra bristles
- Motorized with 10 amp power
- Disposable dust bags with bag dust containment system
- Seven gallon dust capacity
- 60 foot power cord
- Product weight of 62 lbs
- Two year parts and labor warranty
- Low noise level of 74 dBA
- Steel construction for durability
- Durable steel folding handle for easy storage
- Cleans up to 7,200 square feet per hour
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.