Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide
SDP

Catalog No. 19990622
Change view
Click to view available options
Length (English):
9 in.
12 in.
14 in.
16 in.
17 in.
18 in.
20 in.
24 in.
25 in.
30 in.
32 in.
34 in.
Width (English):
8 in.
10 in.
12 in.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-990-622 9 in. 8 in.
19-990-623 12 in. 8 in.
19-990-624 14 in. 8 in.
19-990-625 30 in. 8 in.
19-990-626 12 in. 10 in.
19-990-627 20 in. 10 in.
19-990-628 25 in. 10 in.
19-990-629 12 in. 12 in.
19-990-630 16 in. 12 in.
19-990-631 17 in. 12 in.
19-990-632 18 in. 12 in.
19-990-633 20 in. 12 in.
19-990-634 24 in. 12 in.
19-990-635 32 in. 12 in.
19-990-636 34 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 missing translation for 'options'
Catalog No. 19-990-622 missing translation for 'mfr' Keystone Cleanroom Products missing translation for 'supplierNo' COVMGTVKUB8X9SS
Add to Cart
Add to Cart

The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance included with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Autoclave Bag
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate Autoclave Bag
No. per Case Autoclave Bag
No. per Pack Autoclave Bag
Outer Packaging Autoclave Bag
Protective Inner Packaging Autoclave Bag
Quantity Autoclave Bag
Resistant To Autoclave Bag
Size Autoclave Bag
Sterilization Method Autoclave Bag
Temperature Range (English) Autoclave Bag
Temperature Range (Metric) Autoclave Bag
Thickness (English) Autoclave Bag
Dimensions (L x W) Autoclave Bag
Length (English) 9 in.
Width (English) 8 in.
Diameter (English) Autoclave Bag
Diameter (Metric) Autoclave Bag
Product Type Autoclave Bag
Capacity (English) 66.2 oz.
Capacity (Metric) 1.96 L
Length (Metric) 22.9 cm
Width (Metric) 20.3 cm
Thickness (Metric) Autoclave Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.