Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide
SDP

Catalog No. 19990454
Change view
Click to view available options
Length (English):
4 in.
5 in.
8 in.
9 in.
10 in.
12 in.
15 in.
16 in.
26 in.
28 in.
30 in.
38 in.
Width (English):
2 in.
4 in.
6 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-990-454 5 in. 2 in.
19-990-455 4 in. 4 in.
19-990-456 9 in. 4 in.
19-990-457 16 in. 4 in.
19-990-458 26 in. 4 in.
19-990-459 28 in. 4 in.
19-990-460 30 in. 4 in.
19-990-461 8 in. 6 in.
19-990-462 10 in. 6 in.
19-990-463 12 in. 6 in.
19-990-464 15 in. 6 in.
19-990-465 16 in. 6 in.
19-990-466 38 in. 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-990-454 Supplier Keystone Cleanroom Products Supplier No. BGT2A0205SS
Add to Cart
Add to Cart

The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 0 to 6 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Protective Inner Packaging Autoclave Bag
Quantity Autoclave Bag
Resistant To Autoclave Bag
Size Autoclave Bag
Sterilization Method Autoclave Bag
Temperature Range (English) Autoclave Bag
Temperature Range (Metric) Autoclave Bag
Thickness (English) Autoclave Bag
Length (English) 5 in.
Width (English) 2 in.
Product Type Autoclave Bag
Capacity (English) 10 oz.
Capacity (Metric) 295 mL
Length (Metric) 12.7 cm
Width (Metric) 5.1 cm
Thickness (Metric) Autoclave Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.