Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide
SDP

Catalog No. p-7010007
Change view
Click to view available options
Length (English):
14 in.
16 in.
18 in.
20 in.
24 in.
26 in.
30 in.
32 in.
36 in.
38 in.
40 in.
43 in.
44 in.
48 in.
54 in.
70 in.
Width (English):
14 in.
15 in.
16 in.
18 in.
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-990-499 14 in. 14 in.
19-990-504 16 in. 14 in.
19-990-505 18 in. 14 in.
19-990-506 20 in. 14 in.
19-990-507 24 in. 14 in.
19-990-508 26 in. 14 in.
19-990-509 36 in. 14 in.
19-990-525 38 in. 14 in.
19-990-526 40 in. 14 in.
19-990-527 48 in. 14 in.
19-990-528 26 in. 15 in.
19-990-529 43 in. 15 in.
19-990-532 16 in. 16 in.
19-990-533 20 in. 16 in.
19-990-534 24 in. 16 in.
19-990-535 30 in. 16 in.
19-990-536 32 in. 16 in.
19-990-537 36 in. 16 in.
19-990-538 38 in. 16 in.
19-990-539 44 in. 16 in.
19-990-540 48 in. 16 in.
19-990-541 20 in. 18 in.
19-990-542 24 in. 18 in.
19-990-543 30 in. 18 in.
19-990-544 32 in. 18 in.
19-990-545 36 in. 18 in.
19-990-546 40 in. 18 in.
19-990-547 48 in. 18 in.
19-990-548 54 in. 18 in.
19-990-549 70 in. 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 19-990-499 Supplier Keystone Cleanroom Products Supplier No. BGT2A1414SS
Only null left
Add to Cart
Add to Cart

The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Autoclave Bag
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate Autoclave Bag
No. per Case Autoclave Bag
No. per Pack Autoclave Bag
Outer Packaging Autoclave Bag
Protective Inner Packaging Autoclave Bag
Quantity Autoclave Bag
Resistant To Autoclave Bag
Size Autoclave Bag
Sterilization Method Autoclave Bag
Temperature Range (English) Autoclave Bag
Temperature Range (Metric) Autoclave Bag
Thickness (English) Autoclave Bag
Dimensions (L x W) Autoclave Bag
Length (English) 14 in.
Width (English) 14 in.
Diameter (English) Autoclave Bag
Diameter (Metric) Autoclave Bag
Product Type Autoclave Bag
Capacity (English) 182 oz.
Capacity (Metric) 5.38 L
Length (Metric) 35.6 cm
Width (Metric) 35.6 cm
Thickness (Metric) Autoclave Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.