Learn More
Keystone Cleanroom Products Self-Sealing Autoclavable Breather Bags for Isolators, Made with Tyvek™

Description
- Polyethylene film provides exceptional strength, microbial protection, and high clarity for product visibility while resisting VHP absorption and adsorption
- Compatible with steam, gamma, EtO, and VHP sterilization
- Manufactured and packaged in a certified ISO 6 cleanroom
- Compatible with impulse and continuous band sealers to improve parts preparation efficiency
- Fiber-free peelable seals
- Excellent clarity for product visibility
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in ISO certified cleanroom
- Eliminates the need for the use and validation of a heat sealer
- Improves the efficiency of the parts preparation department
- Certificates of Conformance are sent with each shipment
- Made in the USA
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Length (English) | 14 in. |
| Width (English) | 14 in. |
| Product Type | Autoclave Bag |
| Length (Metric) | 35.56 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.