Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self Sealing Autoclavable Tyvek Breather Bag for Isolators
SDP

Catalog No. 01100431
Change view
Click to view available options
Dimensions (L x W):
3.5 x 8 in.
2 x 9.5 in.
3 x 6 in.
3 x 8 in.
6 x 8 in.
4 x 15 in.
4 x 22 in.
5 x 10 in.
6 x 12 in.
6 x 28 in.
6 x 32 in.
6 x 35 in.
7 x 13 in.
8 x 10 in.
8 x 15 in.
8 x 18 in.
8 x 34 in.
10 x 11 in.
10 x 20 in.
12 x 14 in.
12 x 17 in.
14 x 24 in.
15 x 20 in.
16 x 17 in.
16 x 26 in.
16 x 32 in.
16 x 35 in.
18 x 22 in.
24 x 26 in.
24 x 30 in.
24 x 35 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-100-431 16 x 26 in.
01-100-418 4 x 15 in.
01-100-419 4 x 22 in.
01-100-420 6 x 8 in.
01-100-421 6 x 12 in.
01-100-422 6 x 28 in.
01-100-429 8 x 10 in.
01-100-430 12 x 17 in.
01-100-426 16 x 35 in.
01-100-425 16 x 32 in.
01-100-424 24 x 26 in.
01-100-428 3.5 x 8 in.
01-100-423 6 x 35 in.
01-100-427 18 x 22 in.
01-100-410 3 x 6 in.
01-100-409 2 x 9.5 in.
01-100-402 6 x 32 in.
01-100-411 7 x 13 in.
01-100-404 8 x 18 in.
01-100-405 8 x 34 in.
01-100-412 10 x 11 in.
01-100-413 10 x 20 in.
01-100-415 14 x 24 in.
01-100-417 16 x 17 in.
01-100-406 24 x 30 in.
01-100-408 3 x 8 in.
01-100-401 5 x 10 in.
01-100-403 8 x 15 in.
01-100-414 12 x 14 in.
01-100-416 15 x 20 in.
01-100-407 24 x 35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 01-100-431 Supplier Keystone Cleanroom Products Supplier No. 01626TWBBSSSDHP
Add to Cart
Add to Cart

Ideal for suspending sterilized pouches during isolator decontamination and designed to resist VHP absorption for reliable performance.

  • Tyvek™/PE Film construction for excellent strength and exceptional microbial barrier
  • Designed for steam sterilization, but also works with Gamma Irradiation, EtO and VHP
  • Fiber-free peelable seals
  • Excellent clarity for product visibility
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in a certified ISO6 cleanroom
  • Works with both Impulse and Continuous Band Sealers
  • Improves the efficiency of the Parts Preparation Department

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type Self-seal
Color Clear, White
Disposable Single-use
For Use With (Application) VHP
For Use With (Equipment) Isolator
Material Tyvek
Sterility Non-sterile
Dimensions (L x W) 16 x 26 in.
Length (English) 26 in.
Width (English) 16 in.
Product Type Autoclave Bags
Length (Metric) 66 cm
Width (Metric) 40.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.