Learn More
Keystone Cleanroom Products Self-Sealing Steam Sterilization Pouch, with Chevron Peel, Made with Tyvek™

Description
- Ideal for heavy or sharp-edged equipment parts and packaging requiring surface sanitization after sterilization
- DuPont Tyvek™/polyester-based flexible film is lint-free, moisture- and puncture-resistant, highly breathable, and provides an excellent microbial barrier
- The clear film side offers excellent clarity along with strength and durability
- These bags feature a medical grade adhesive strip for convenient self-sealing
- Each pouch has a Class A process indicator, which changes from pink to dark brown when exposed to steam
- When the peel-able seals are opened, virtually no airborne particulates are generated
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates the need for the use and validation of a heat sealer
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Length (English) | 17 in. |
| Width (English) | 4 in. |
| Product Type | Autoclave Bag |
| Length (Metric) | 43.18 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.