Learn More
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator

Description
- Peels Open Cleanly
- Triple Weld Factory seals
- Convenient, time saving self-seal closure system
- Strong, rip and tear resistant medical grade paper material
- Good barrier characteristics prevent microbial penetration
- Peels Open Cleanly
- Sub-packed into sealed labeled poly bags with manufacturing lot number
- Date of Manufacture on label for complete traceability
Specifications
Specifications
| Basis Weight | 60 gsm |
| Autoclavable | Autoclavable |
| Capacity (English) | 12.6 oz. |
| Capacity (Metric) | 0.37 L |
| Certifications/Compliance | CoC |
| Closure Type | Self-adhesive |
| Color | Clear, White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical parts |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.