Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Self-Standing Transport Tubes

Catalog No. 02681535 Shop All Fisherbrand Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Volume (Metric) Working:
5 mL
10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Volume (Metric) Working
02-681-535 Non-sterile 10 mL
02-681-534 Non-sterile 5 mL
02-681-536 Sterile 5 mL
02-681-537 Sterile 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-681-535
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transport tubes and vials that are designed for the safe storage and transport of biological materials.

  • The transparent polypropylene (PP) vials allow unobstructed viewing of the sample.
  • The vials are shatter-proof and may be exposed to freezing temperatures.
  • They feature leak-resistant screw caps that can be removed or sealed in a single turn.

Specifications

Closure Color White
Diameter (Metric) Opening 15.7 mm
Diameter (Metric) Cap 20.6 mm
Color Natural
Diameter (Metric) Outer 15.5 mm
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
Graduated Yes
Graduations Molded
Includes Caps packaged in separate bag
Volume (Metric) Working 10 mL
Base Style Conical (Self-standing)
Closure Material Polyethylene
Closure Type Screw Cap
Quantity 1000/Cs.
Closure Size 16 mm
Marking Spot Yes
Height (Metric) 94 mm
Product Type Transport Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.