Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Self-Standing Transport Tubes with Separate Screw Cap
Click to view available options
Volume (Metric):
5 mL
10 mL
Closure Color:
Blue
Green
Red
Yellow
Description
- Tubes are made of polypropylene
- With molded graduations
- Self-standing with conical bottom
- Transparent tubes allows for unobstructed viewing of samples
- Shatter-proof and may be exposed to freezing temperatures
- Leak-resistant polyethylene screw caps can be removed or sealed in single turn
Specifications
Specifications
| Closure Color | Blue |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 5 mL |
| Graduated | Yes |
| Graduations | 1 to 5 mL |
| Includes | Blue Screwcap |
| Style | Self Standing Transport Tube |
| Closure Material | Polyethylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction