Learn More
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Specifications
| Description | Compatible Surface Types: Smooth |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Format | Roll |
| Material | Plastic (B-736) |
| Product Type | Pipe Marker |
| Sterility | Non-sterile |
| Display Text | CARBON DIOXIDE |
| For Use With (Application) | Pipe and Valve Marking |
| Size (English) | 12 x 2 in. (W x H) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.