Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Pipe Marker Labels: PROPANE GAS

Catalog No. 19112070 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
12 x 2 in. (W x H)
8 x 1 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-112-070 8 x 1 in. (W x H)
19-112-086 12 x 2 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-070 Supplier Brady™ Supplier No. 20457
Add to Cart
Add to Cart

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers

Specifications

Description Compatible Surface Types: Smooth
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Roll
Material Plastic (B-736)
Product Type Pipe Marker
Display Text PROPANE GAS
For Use With (Application) Pipe and Valve Marking
Size (English) 8 x 1 in. (W x H)
Size (Metric) 20.3 x 2.54 cm
Thickness (English) 0.0033 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.