Learn More
Brady™ Self-Sticking Pipe Marker for Other Liquids - Pressure Sensitive Vinyl, Style 1, SODIUM HYDROSULPHIDE
Shop All Brady Corporation ProductsDescription
- Banding each end of a pipe marker with directional flow arrow tape
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe Dia. 2-1/2 in. to 7-7/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI A13.1-2007 |
| Description | Pipe Marker |
| Adhesive Type | Permanent Acrylic |
| Color | Black on Yellow |
| Material | Vinyl |
| Product Type | Pipe Marker |
| Languages | English |
| Quantity | 1 Ea. |
| Size (English) | 14 x 2.25 in. (W x H) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.