Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Vinyl Arrows

Catalog No. p-3548678 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
White, Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-017602 Black, Yellow
19-017605 White, Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-017602 Supplier Brady™ Supplier No. 93243
Only null left
Add to Cart
Add to Cart

Designed to identify pipe content flow

  • Mounted on easy-to-use dispenser cards
  • Made of durable, pressure-sensitive vinyl that withstands elements indoors and out

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Black, Yellow
Finish Gloss
Format Tape
Material Vinyl
Printable Sides Single-side Printable
Product Type Tape
Sterility Non-sterile
For Use With (Application) Used for pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs
Gloss 50 Gardner Units
Life Span 8 to 10 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 1.125 in.
Height (Metric) 2.85 cm
Diameter (English) 1 to 2.5 in.
Diameter (Metric) 2.54 to 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.