Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self Sticking Vinyl Arrows, Single Direction

Catalog No. 19111914 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
12 x 4 in. (W x H)
7 x 1.25 in. (W x H)
7 x 2.25 in. (W x H)
7 x 4 in. (W x H)
Color:
Black, Gray
Black, Orange
Black, White
Black, Yellow
White, Blue
White, Green
White, Red
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19-111-914 12 x 4 in. (W x H) White, Blue
19-111-870 7 x 2.25 in. (W x H) White, Blue
19-111-871 7 x 2.25 in. (W x H) White, Green
19-111-873 7 x 2.25 in. (W x H) White, Red
19-111-872 7 x 2.25 in. (W x H) Black, Orange
19-111-875 7 x 2.25 in. (W x H) Black, Yellow
19-111-874 7 x 4 in. (W x H) Black, White
19-111-903 7 x 1.25 in. (W x H) Black, Yellow
19-111-905 7 x 1.25 in. (W x H) White, Red
19-111-906 7 x 1.25 in. (W x H) White, Green
19-111-908 7 x 1.25 in. (W x H) Black, Orange
19-111-909 7 x 1.25 in. (W x H) Black, White
19-111-910 7 x 1.25 in. (W x H) Black, Gray
19-111-912 12 x 4 in. (W x H) Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-111-914 Supplier Brady™ Supplier No. 93392
  • $10.25
    $8.65 / Each of 1

    Save $1.60

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To identify pipe content flow. Brady Self Sticking Vinyl Arrows, Single Direction are made of vinyl designed to withstand indoor and outdoor environments.

  • Portable card-mounted
  • Available in three different sizes and various colors to fit to various pipe diameters
  • Meet ASME (ANSI) standards

Specifications

Description Arrow style: Single
Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Blue
Format Die-cut
Material Pressure-sensitive Vinyl (B-946)
Product Type Arrow Tape
For Use With (Application) Pipe and valve marking
Size (English) 12 x 4 in. (W x H)
Size (Metric) 30.48 x 10.16 cm (W x H)
Thickness (English) 0.004 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.