Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Self-stirring BOD Probes for Models 5000 and 5100

Catalog No. 1329823 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Includes:
3.25 in Stir Paddle
4.25 in. Stir Paddle, Adapter
4.25 in. Stir Paddle, Funnel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13-298-23 3.25 in Stir Paddle
15-176-17 4.25 in. Stir Paddle, Adapter
15-176-18 4.25 in. Stir Paddle, Funnel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-298-23 Supplier YSI™ Supplier No. 050102

missing translation for 'validMainframeMsg'

Includes

  • 15-176-17 has an adapter with 5° taper
  • 15-176-18 includes standard taper 24 funnel
  • 15-176-20 includes 6.75 in. long (17cm) shaft for use in the wine industry; (cannot use any funnels or adapters)
  • All include six membrane caps and KCl solution

Plug-in probes for more convenient functioning.

Model 5010 Self-stirring BOD Probes

  • Plug directly into Models 5000 and 5100 (no adapter cable needed)
  • Operate from meter's power supply
  • Built-in stirrer creates consistent flow past membrane for accurate measurement, faster response
  • Designed to for 300mL BOD bottles
  • 15-176-17 has an adapter with 5° taper
  • 15-176-18 includes standard taper 24 funnel
  • All include six membrane caps and KCl solution
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.1mg/L
Temperature (Metric) Range 0°C to 45°C
Includes 3.25 in Stir Paddle
Temperature Resolution 0.1°C
Warranty 1 Year
For Use With (Equipment) Model 5000 and 5100 DO Meter
Probe Type Self Stirring BOD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.