Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Gravit-Eye Wash Units

Catalog No. 19822882
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
16 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-822-882 16 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-882 Supplier Sellstrom™ Supplier No. S90320
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Capacity (English) 16 gal.
Capacity (Metric) 60.5 L
Certifications/Compliance ANSI Z358.1
Depth (English) 20 in.
Depth (Metric) 50.8 cm
Height (English) 22 in.
Height (Metric) 55.88 cm
Includes One 8 oz. bottle of Bacteriostatic Additive, Built-in Handle, Epoxy Coated Steel Bracket
Material Plastic
Product Type Eyewash Station
Weight (English) 145 lb.
Weight (Metric) 65.77 kg
Width (English) 22 in.
Width (Metric) 55.88 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.