Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Clip SEM Pin Mount, 18 mm, 1 clip
SDP

Catalog No. 501927104
Encompass_Preferred

Specially designed for easy, quick and clean mounting of any type of thin specimen on specimen stubs. These spring-loaded clips accommodate samples of up to 2 mm thickness. Samples are held securely by small spring-loaded clips and allow for easy change of samples. Adhesives are not required, eliminating possible outgassing issues and saving time. Ideal for holding silicon chips, paper, wire, threads, thin films, sheet metal, etc.
Diameter: 18 mm
Includes: 1 clip
Pin height: 6 mm

Catalog No. 50-192-7104 Supplier Electron Microscopy Sciences Supplier No. 7592311
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specially designed for easy, quick and clean mounting of any type of thin specimen on specimen stubs. These spring-loaded clips accommodate samples of up to 2 mm thickness. Samples are held securely by small spring-loaded clips and allow for easy change of samples. Adhesives are not required, eliminating possible outgassing issues and saving time. Ideal for holding silicon chips, paper, wire, threads, thin films, sheet metal, etc.
Diameter: 18 mm
Includes: 1 clip
Pin height: 6 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.