Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Semiconductor and Chemical Pipe Markers: CLEAN DRY AIR

Catalog No. 19112006 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Yellow
White on Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-112-006 Black on Yellow
19-112-007 White on Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-006 Supplier Brady™ Supplier No. 91914

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Identify pipe content and flow direction. Brady™ Semiconductor and Chemical Pipe Markers are ideal for use on small diameter piping or tubing.

  • Meets ASME A13.1 color specifications
  • Made from B-946 self-sticking vinyl with permanent adhesive
  • Use with 1 in. arrow tape

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black on Yellow
Material Pressure-sensitive Vinyl (B-946)
Product Type Semiconductor and Chemical Pipe Marker
Display Text Legend: CLEAN DRY AIR
For Use With (Application) Pipe and Valve Marking
Size (English) 2.25 x 0.5 in. (W x H)
Thickness (English) 0.004 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.