Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperCare™ Premium Latex Gloves

Catalog No. 19819002 Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-819-002 Medium
19-819-000 X-Small
19-819-001 Small
19-819-003 Large
19-819-004 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-819-002 Supplier Sempermed™ Supplier No. SCLT103
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, co-polymer latex exam glove features enhanced elasticity, tactile sensitivity and sensation.

  • Examination grade
  • Elasticity and comfortable fit
  • Improved tactile sensitivity
  • Polymer coated and easy to don
  • Micro-rough textured surface
  • Ideal for medical, dental, lab and vet applications

Specifications

Chemotherapeutic Rated No
Applications Healthcare, Laboratory
Color Cream
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Powdered Powder Free
Size Medium
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model SCLT103
Series SemperCare™
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.