Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperCare™ Powder Free Nitrile Gloves

Catalog No. 19818341E Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
Small
Medium
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-818-341E X-Large
19-818-341B Small
19-818-341C Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-818-341E Supplier Sempermed™ Supplier No. NIPFT205

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SemperCare™ powder free gloves provide the tensile strength necessary for demanding environments. Textured fingertips and palm ensure a safe grip, even in a wet environment.

  • Optimal barrier protection
  • Safe for use with chemotherapy drugs
  • Superior elasticity provides maximum tactile sensitivity
  • Thermally activated to provide a contoured fit and reduce hand fatigue
  • Beaded cuff
  • Ambidextrous
  • Powder free
  • Thickness: 4.4 mil (fingertip average)
  • Length: 9 in. (23 cm)

Specifications

Certifications/Compliance FDA 21 CFR Part 177, Meets USP 800 requirements for PPE compliance for chemotherapy, ESD Tested and approved
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 3.6 mil
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.2 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size X-Large
Thickness (English) 3.2 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) Yes
Model NIPFT205
Series SemperCare™
Tensile Strength 25.4 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.