Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperCare™ Synthetic Vinyl Gloves

Catalog No. 19048561A Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-561A Small
19-048-561B Medium
19-048-561C Large
19-048-561AA X-Small
19-048-561D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-048-561A Supplier Sempermed™ Supplier No. EVNP102
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, polyvinyl chloride (PVC) exam grade gloves are thermally activated to provide a contoured fit and reduce hand fatigue.

  • Made of polyvinyl chloride, eliminating latex protein without sacrificing strength, feel or function
  • Beaded -cuff, latex-free for optimal barrier protection
  • Elasticity provides maximum tactile sensitivity

Specifications

Certifications/Compliance FDA
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.4 mil
Finger Thickness (Metric) 0.11 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Product Type Vinyl Examination Gloves
Size Small
Sterility Non-sterile
Thickness (English) 4.4 mil
Thickness (Metric) 0.11 mm
Model EVNP102
Series SemperCare™
Tensile Strength 10 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Product Line SemperCare
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.