Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperCare™ Stretch Vinyl Gloves

Catalog No. 19048564D Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-564D Large
19-048-564B Small
19-048-564C Medium
19-048-564E X-Large
19-048-564A X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-048-564D Supplier Sempermed™ Supplier No. SCVNP104
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed as a latex alternative for those at risk of becoming sensitive to natural rubber latex. Cream color and new resin are an upgrade from regular vinyl gloves.

  • Cream color and flexible resin
  • Powder free design eliminates risk of skin irritation
  • Tactile sensitivity
  • Length: 9.25 in. (23.5 cm)
  • Thickness: 4.8 mil (fingertip)

Specifications

Certifications/Compliance EN ISO 21420, EN 455, ASTM F1671, ASTM D5250, Medical device class I, PPE category III
Certifications/Compliance (Europe) EN ISO 21420, EN 455, (EU) 2017/745, PPE category III
Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color Cream
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Palm Thickness (English) 3.9 mil
Powdered Powder Free
Product Type Vinyl Examination Gloves
Size Large
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Glove Cuff Style Beaded
Model SCVNP104
Series SemperCare™
Length (English) 9 in.
Length (Metric) 23 cm
Product Line SemperCare
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.