Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperGuard™ Powder Free Nitrile Gloves

Catalog No. 19818333 Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-818-333 Large
19-048-622 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-818-333 Supplier Sempermed™ Supplier No. INIPFT104

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SemperGuard™ powder free gloves feature textured fingertips to ensure gripping capabilities in both wet and dry work environments. Ideal for automotive, food, laboratory, and pharmaceutical applications.

  • Powder free
  • Textured palm and fingers
  • Synthetic Nitrile Rubber (SNR)
  • Max. 8.0 mil thick at fingertip
  • Min. 4.8 mil thick at cuff
  • Length: 23 cm

Specifications

Certifications/Compliance FDA 21 CFR Part 177
Chemotherapeutic Rated No
Applications Laboratory, Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
FDA 510 (k) Yes
Model INIPFT104
Series SemperGuard™
Tensile Strength 29.5 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.