Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ Best Touch™ Latex Gloves

Catalog No. 19048581 Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-581 Small
19-048-580 X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-048-581 Supplier Sempermed™ Supplier No. BTLA102

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, exam grade latex gloves with Aloe and Vitamin E provide protection and comfort while preventing skin irritation.

  • Aloe and Vitamin E inner coating to prevent skin irritation
  • Micro-rough textured surface
  • Powder free
  • Multi-layer, fusion bonded
  • Enhanced strength and durability, quick and easy to don
  • Improved tactile sensitivity with increased gripping characteristics

Specifications

Chemotherapeutic Rated No
Applications Healthcare, Laboratory
Color Cream
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 4.6 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model BTLA102
Series Best Touch™
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.