Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ Best Touch™ Nitrile Powder Free Gloves

Catalog No. 19048614 Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-614 X-Large
19-048-610 X-Small
19-048-612 Medium
19-048-613 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-048-614 Supplier Sempermed™ Supplier No. BTNA205

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Best Touch™ Nitrile Gloves with Aloe and Vitamin E are ideal for those who are at risk of becoming sensitive to natural rubber latex. It provides protection and tactile sensitivity while the coating soothes hands and helps prevent irritation of the skin.

  • Nitrile gloves with Aloe and Vitamin E prevent skin irritation
  • Tactile sensitivity
  • Latex-free
  • Features Smart Dispense Technology
  • Ambidextrous
  • Beaded cuffs
  • Powder free

Specifications

Applications Healthcare
Color Blue
Disposable Single-use
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Large
Thickness (English) 3.1 mil
Thickness (Metric) 0.07 mm
Model BTNA205
Series Best Touch™
Tensile Strength 25.8 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.