Learn More
Sempermed™ SemperCare™ Tender Touch™ Nitrile Powder Free Gloves
Shop All Sempermed USA Inc. ProductsDescription
- Smart Dispense Technology
- Single glove delivery with fewer wrinkles
- Synthetic Nitrile Rubber
- Beaded cuff
- Fingertip textured
- Ambidextrous
- Powder free
- Tested for use with chemotherapy drugs
Specifications
Specifications
| Certifications/Compliance | Meets USP 800 requirements for PPE compliance for chemotherapy, FDA 21 CFR part 177 |
| Chemotherapeutic Rated | Yes |
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 0.65 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (Metric) | 0.05 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.