Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperCare™ Tender Touch™ Nitrile Powder Free Gloves

Catalog No. 19818322 Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-818-322 Medium
19-818-320 X-Small
19-818-321 Small
19-818-323 Large
19-818-324 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-818-322 Supplier Sempermed™ Supplier No. TTNF203
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex-free exam gloves in a new Smart Dispense Technology, Single Glove Delivery™ packaging. This innovative packaging method reduces wrinkles and allows for more gloves per box.

  • Smart Dispense Technology
  • Single glove delivery with fewer wrinkles
  • Synthetic Nitrile Rubber
  • Beaded cuff
  • Fingertip textured
  • Ambidextrous
  • Powder free
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance Meets USP 800 requirements for PPE compliance for chemotherapy, FDA 21 CFR part 177
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 0.65
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 2 mil
Thickness (Metric) 0.05 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model TTNF203
Quantity 2000/Cs.
Series SemperCare™ Tender Touch™
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.