Learn More
Description
- Enhanced dexterity and gripping capabilities
- Hides stains caused by grease, dirt, dyes and ink
- ESD tested and approved
- Ideal for industrial, electronics, automotive applications
Specifications
Specifications
| Certifications/Compliance | FDA, ESD tested and approved |
| Applications | Industrial |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.85 mil |
| Finger Thickness (Metric) | 0.097 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 3.35 mil |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.