Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperGuard™ Industrial Grade Latex Gloves

Catalog No. 191202741D Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-2741D X-Large
19-120-2741B Medium
19-120-2741C Large
19-120-2741A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-120-2741D Supplier Sempermed™ Supplier No. INDPFT105
  • $74.60
    $36.65 / Pack of 100

    Save $37.95

    51% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $621.50
    $345.65 / Case of 10 PK

    Save $275.85

    44% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Industrial grade, powder free latex gloves are designed to provide the right combination of protection and sensitivity.

  • Flexible and elastic
  • Enhanced comfort and fit
  • Reduced possibility of tears and holes
  • Meets FDA CFR 21 Part 177 requirements for food handling
  • ESD tested and approved

Specifications

Certifications/Compliance FDA CFR 21 Part 177, ESD Tested and Approved
Chemotherapeutic Rated No
Applications Industrial
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.109 mm
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Palm Thickness (English) 4.3 mils
Palm Thickness (Metric) 0.109 mm
Powdered Powder Free
Product Type Latex Disposable Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model INDPFT105
Series SemperGuard™
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.