Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperGuard™ Industrial Grade Latex Gloves

Catalog No. 191202741C Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-2741C Large
19-120-2741B Medium
19-120-2741D X-Large
19-120-2741A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-120-2741C Supplier Sempermed™ Supplier No. INDPFT104
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Industrial grade, powder free latex gloves are designed to provide the right combination of protection and sensitivity.

  • Flexible and elastic
  • Enhanced comfort and fit
  • Reduced possibility of tears and holes
  • Meets FDA CFR 21 Part 177 requirements for food handling
  • ESD tested and approved

Specifications

Certifications/Compliance FDA CFR 21 Part 177, ESD Tested and Approved
Chemotherapeutic Rated No
Applications Industrial
Color White
Disposable Single-use
Exterior Finish Fully Textured
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Powdered Powder Free
Size Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model INDPFT104
Series SemperGuard™
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.