Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperSure™ Powder Free Nitrile Gloves

Catalog No. 19818325A Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-818-325A X-Small
19-818-325B Small
19-818-325C Medium
19-818-325D Large
19-818-325E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-818-325A Supplier Sempermed™ Supplier No. SUNF201

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

SemperSure™ Nitrile Exam Gloves are designed for those with skin sensitivities to regular nitrile gloves. Accelerator-free gloves offer all the benefits of a nitrile glove, minus the sulfur-based chemical accelerators that cause Type I (latex) and Type IV (chemical) allergies.

  • Synthetic Nitrile Rubber
  • Accelerator-free
  • Non-chlorinated
  • Low dermatitis potential
  • Fingertip textured
  • Ambidextrous
  • Powder free
  • Excellent barrier and chemical resistance
  • Meets FDA 21 CFR Part 177 requirements for food handling
  • Tested for protection against: Chemotherapy Drugs, Fentanyl, and Gastric Acid

Specifications

Certifications/Compliance Meets 800 USP requirements for PPE compliance for chemotherapy, FDA 21 CFR Part 177
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model SUNF201
Series SemperSure™
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.