Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Senn Retractors

Catalog No. 21124602 Shop All Surgical Design Products
Change view
Click to view available options
Length (Metric) Blade:
Blunt
Sharp
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
21-124-602 Sharp
21-124-603 Blunt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-124-602 Supplier Surgical Design™ Supplier No. 29403
Add to Cart
Add to Cart

Senn retractors feature a double-ended design for soft tissue retraction with controlled handling.

  • Crafted from premium surgical-grade stainless steel for strength, precision, and corrosion resistance
  • Double-ended design: one flat blade for gentle tissue lifting and one pronged end for firm retraction
  • Available with Sharp or Blunt prongs to suit both delicate and general applications
  • 6.25-in. overall length provides excellent maneuverability in small or confined sites
  • Ergonomic handle ensures steady control and comfort during extended use
  • Highly polished surface reduces glare and allows easy cleaning and sterilization
  • Lightweight yet durable construction minimizes hand fatigue while maintaining precision
  • Autoclavable and reusable, ensuring long-lasting performance
  • Commonly used for soft tissue retraction and classroom dissection

Specifications

Product Type Senn Retractor
Grade Surgical
Length (English) 6.25 in.
Length (Metric) 16 cm
Length (Metric) Blade Sharp
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.