Learn More
Description
- Crafted from premium surgical-grade stainless steel for strength, precision, and corrosion resistance
- Double-ended design: one flat blade for gentle tissue lifting and one pronged end for firm retraction
- Available with Sharp or Blunt prongs to suit both delicate and general applications
- 6.25-in. overall length provides excellent maneuverability in small or confined sites
- Ergonomic handle ensures steady control and comfort during extended use
- Highly polished surface reduces glare and allows easy cleaning and sterilization
- Lightweight yet durable construction minimizes hand fatigue while maintaining precision
- Autoclavable and reusable, ensuring long-lasting performance
- Commonly used for soft tissue retraction and classroom dissection
Specifications
Specifications
| Product Type | Senn Retractor |
| Grade | Surgical |
| Length (English) | 6.25 in. |
| Length (Metric) | 16 cm |
| Length (Metric) Blade | Blunt |
| Material | Stainless Steel |
| Size | Standard |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO/GMP |
| Color | Silver |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.