Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sensaphone™ Telephone Dialing Systems
GSA_VA

Catalog No. 400047 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Four Channels
Electrical Requirements:
120 V 60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Electrical Requirements
400047 Four Channels 120 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Not approved for sales requiring CE mark.
Catalog No. 400047 Supplier Thermo Scientific™ Supplier No. 400047

missing translation for 'validMainframeMsg'

Not approved for sales requiring CE mark.

Remotely monitor equipment from any standard touch-tone phone with this telephone dialing system will report the status of every monitored condition.

Call the lab or office from anywhere and Thermo Scientific™ Sensaphone™ Telephone Dialing Systems will state the status of every monitored condition. These systems interface with any standard touch-tone phone to notify of alarm conditions.

  • Can be used with Model 1535 Monitor/Alarm System that features programmable audible/visual alarms and updates/displays equipment conditions on an LCD readout
  • Battery backup is standard
  • Battery life up to 15 hr. after AC power has failed; up to 18 months with AC power on

Requires:

Six D-size alkaline batteries

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Four channels
Type Four Channels
For Use With (Equipment) Model 1535 Monitor/Alarm System
Monitoring Options Alarm
Voltage 120 V
Electrical Requirements 120 V 60 Hz
Frequency 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.