Learn More
Thermo Scientific™ Sensaphone™ Telephone Dialing Systems

Description
Call the lab or office from anywhere and Thermo Scientific™ Sensaphone™ Telephone Dialing Systems will state the status of every monitored condition. These systems interface with any standard touch-tone phone to notify of alarm conditions.
- Can be used with Model 1535 Monitor/Alarm System that features programmable audible/visual alarms and updates/displays equipment conditions on an LCD readout
- Battery back-up is standard
- Battery life up to 15 hr. after AC power has failed; up to 18 months with AC power on
Requires:
Six D-size alkaline batteries
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Eight channels |
| Type | Telephone Dialing Systems |
| For Use With (Equipment) | Model 1535 Monitor/Alarm System |
| Monitoring Options | Alarm |
| Voltage | 120 V |
| Electrical Requirements | 120 V 60 Hz |
| Frequency | 60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.