Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sensititre™ OptiRead™ Automated Fluorometric Plate Reading System

Catalog No. STYV3030 Shop All Thermo Scientific Products
Change view
Click to view available options
Depth (English):
10.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
STYV3030 10.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. STYV3030 Supplier Thermo Scientific™ Supplier No. YV3030
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Maximize consistency and eliminate manual reading errors with fast, accurate microtitre plate reads using the Thermo Scientific™ Sensititre™ OptiRead™ System.

Maximize consistency and eliminate manual reading errors with fast, accurate microtitre plate reads using the Thermo Scientific™ Sensititre™ OptiRead™ Automated Fluorometric Plate Reading System. The OptiRead System allows users to quickly transfer test results for processing, interpretation and report generation, improving laboratory efficiency and productivity. Combining user-friendly automation in a compact, lightweight design, the OptiRead System facilitates efficient workflow for busy laboratorians.

Not all products are available for sale in all territories. Please inquire.

VersaTREK™ and Sensititre products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.

TRUSTED_SUSTAINABILITY

Specifications

Description Sensititre OptiRead Automated Fluorometric Plate Reading System
Product Type Microbiology Media
Test Type Minimum Inhibitory Concentration (MIC)
Regulatory Status FDA Cleared
Width (English) 13.2 in.
Width (Metric) 33.5 cm
Height (English) 7.3 in.
Height (Metric) 18.5 cm
Depth (English) 10.2 in.
Depth (Metric) 26 cm
Weight (English) 14.1 lb.
Weight (Metric) 6.4 kg
Electrical Requirements 100-240VAC; 50-60Hz; 50w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.