Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ILC Dover Sentinel XT Breathing Tube

Catalog No. 19631109
Change view
Click to view available options
Size:
Regular
X-Long
Length (English):
25 in.
33 in.
Length (Metric):
63.5 cm
83.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19-631-109 X-Long 25 in. 63.5 cm
19-631-108 Regular 33 in. 83.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-631-109 Supplier ILC Dover Supplier No. S31105

missing translation for 'validMainframeMsg'

Choose from two different sizes. For use with the Sentinel XT blower and clear hoods.

  • For use with Sentinel XT Blower and hoods
  • Two different sizes -- 25 in. or 33 in.

Specifications

Product Type Breathing Tube
Size X-Long
For Use With (Equipment) Sentinel XT Blower and Clear Hoods
Model S-3110-5
Quantity 5/Pk.
Length (English) 25 in.
Length (Metric) 63.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.